Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4014MT40AF-L75F2D

4014MT115AF-L78F2D

4014MT115AF L78F2D ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 133.35MM Face Width; Locking Sleeve; 175.489MM Outside Diameter; 178.257MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

4014MT115AF-L78F2D

BDI #

925357

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223093396
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
40
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L7 Locking Sleeve | 8 Number Of Bolts | Flat Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
54
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 40 Teeth; 133.35MM Face Width; Locking Sleeve; 175.489MM Outside Diameter; 178.257MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.909 Inch | 175.489 Millimeter