Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1TB250

1TB250

1TB250 Q1 ; POR

1 Groove; 25.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway

Part #

1TB250

BDI #

20218989

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
15.59
UNSPSC
26111806
EAN
0781568648148
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1TB250-Q1 SHEAVE
Manufacturer Internal Number
1TB250
Weight / LBS
34.3
Long Description
1 Groove; 25.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 24-1/2" Pitch Minimum; 25" Pitch Maximum; 5/8 To 2-11/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Bushing Bore Range
5/8 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter Minimum
24.5 Inch | 622.3 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter