Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VP68-7/8

1VP62 1 1/8

1VP62 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 1 GROOVES 5.95" OD FB

1-1/8" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; Keyway; Manual Turn Adjustment Method

Part #

1VP62 1 1/8

BDI #

613617

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.726
UNSPSC
26111813
EAN
0697950167930
Belt Series
3L | 4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Positive Locking System
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Product Group - BDI
5405
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer Item Number
1VP62 1 1/8
Weight / LBS
6.1
Long Description
1-1/8" Bore; 1 Grooves; 5.95" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B|5V Belt Series; 4-1/2" Pitch Dia Min; 6.3" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Face Width Maximum
0 Inch | 0 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Face Width Minimum
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.5 Inch | 114.3 Millimeter