Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BP92

A1270

A1270 VBELT

V-Belt; A Series; 1290MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

A1270

BDI #

15061436

PRICE
zł 13.82 / each

QTY

INVENTORY:
3
Manufacturer Name
STOMIL SANOK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.sanokrubber.com
Long Description
V-Belt; A Series; 1290MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
50.787 Inch | 1290 Millimeter
Belt Width
0.512 Inch | 13 Millimeter