Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HLSK104Y L

HLSK104Y L

HLSK104Y L SPIRAL MITER GEAR ; 7/8" BORE 2-1/2" PITCH DIA 10 DP

Spiral Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel

Part #

HLSK104Y L

BDI #

162173

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
UNSPSC
31171708
EAN
0781711123607
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
25
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HLSK104Y L
Manufacturer Internal Number
12360
Weight / LBS
1.3
Long Description
Spiral Miter Gear; 7/8" Bore; 2-1/2" Pitch Dia; 10 DP; 0.57" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; 2" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter