Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YSS832 OBSOLÈTE NE PAS UTILISER 12/22

YA50A

YA50A SPUR GEAR ; 2-1/2" PITCH DIA 20 DP 1/2" FACE

Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Diameter; Steel

Part #

YA50A

BDI #

161439

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
31171707
EAN
0781711105481
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/2
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YA50A
Manufacturer Internal Number
10548
Weight / LBS
0.7
Long Description
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 1/2" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1.62" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.62 Inch | 41.148 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter