Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DCBL722P1

DCBL722P1

DCBL722P1

DCBL722P1 BLOWER ; 5AH DW GEN 2 20V BRUSHLESS

Cordless Blower Kit; 66 Dba Noise Rating; 125 To 150 Mph Blowers and Vacuums Air Speed Range; 5Ah Battery Amperage; Concentrator Nozzle, Battery, Charger Included; 125 Mph Maximum Air Speed; Battery Fuel Type

Part #

DCBL722P1

BDI #

24649867

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27112701
EAN
0885911676083
Noun
Kit
Keyword String
Blower
Manufacturer URL
https://www.dewalt.com
Product Detail
Cordless Blower Kit
Product Specification
66 Dba Noise Rating; 125 To 150 Mph Blowers and Vacuums Air Speed Range; 5Ah Battery Amperage; Concentrator Nozzle, Battery, Charger Included; 125 Mph Maximum Air Speed; Battery Fuel Type
Long Description
Cordless Blower Kit; 66 Dba Noise Rating; 125 To 150 Mph Blowers and Vacuums Air Speed Range; 5Ah Battery Amperage; Concentrator Nozzle, Battery, Charger Included; 125 Mph Maximum Air Speed; Battery Fuel Type