Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K.2PB NASADKA

K.2PB

FACOM K.2PB

Socket; 12 Point; 3/4" Drive; 2" Hex Size; 75MM Overall Length; Satin Chrome Finish; Plunger Lock with Quick Release Button; Bi-Hexagon

Part #

K.2PB

BDI #

25178211

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111704
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Manufacturer URL
https://www.facom.com
Weight / LBS
1.53883
Product Detail
Socket
Product Specification
12 Point; 3/4" Drive; 2" Hex Size; 75MM Overall Length; Satin Chrome Finish; Plunger Lock with Quick Release Button; Bi-Hexagon
Long Description
Socket; 12 Point; 3/4" Drive; 2" Hex Size; 75MM Overall Length; Satin Chrome Finish; Plunger Lock with Quick Release Button; Bi-Hexagon