Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT

1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT

LEGEND VALVE 1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT

Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI CWP | 150 PSI WSP; RTFE Seal; Stainless Steel

Part #

1/2IN T 715 316 SS ZAWŔR KUL 2CZ NPT

BDI #

15093547

PRICE
zł 115.97 / each

QTY

INVENTORY:
3
Manufacturer Name
LEGEND VALVE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
40141607
Valve Type
Ball
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
2000 PSI CWP | 150 PSI WSP
Operating Pressure Range
0 To 2000 PSI CWP | 0 To 150 PSI WSP
Seal Type
RTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Weight / LBS
0.67
Long Description
Ball Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 2000 PSI CWP | 150 PSI WSP; RTFE Seal; Stainless Steel
Overall Length
5.11 Inch | 129.8 Millimeter