Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22.0204.521438B

22.0204.521438B

PREMA 22.0204.521438B

Spool Valve; 1/4" G | 3/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Spring | Solenoid - Air Pilot Return; 1 MPa; 32 To 149 Deg F; Polyurethane Seal; Aluminum

Part #

22.0204.521438B

BDI #

15071970

PRICE
zł 492.96 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
PREMA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141608
Valve Type
Spool | Solenoid
Port Type
1/4" G | 3/8" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Spring | Solenoid - Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
1 MPa
Operating Pressure Range
0.2 To 1 MPa
Operating Temperature Range
32 To 149 Deg F
Seal Type
Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://cpp-prema.pl/
Long Description
Spool Valve; 1/4" G | 3/8" G Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Spring | Solenoid - Air Pilot Return; 1 MPa; 32 To 149 Deg F; Polyurethane Seal; Aluminum
Overall Width
2.047 Inch | 52 Millimeter
Overall Height
4.724 Inch | 120 Millimeter
Overall Length
6.457 Inch | 164 Millimeter