Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MDD2412F;24X12 CF MINE DUTY DRUM W/F

MDD2412F;24X12 CF MINE DUTY DRUM W/F

24X12 CF MINE DUTY DRUM W/F PULLEY ; CONVEYOR PULLEY 24X12 FOR BUSH REQD

Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 24" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats

Part #

MDD2412F;24X12 CF MINE DUTY DRUM W/F

BDI #

23142436

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
157.85
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
F
Class
Mine Duty
Number of Keyseats
1
Other Features
QD Bushing | Bore Size 3-13/16 to 4 Has No Keyway
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
MDD2412F
Long Description
Pulley; Drum; Crowned Face; 12" Face Width; Bushed Mount; F Bushing; Mine Duty Class; 24" Pulley Diameter; 1-13/16 To 4" Bushing Bore Range; 3-3/4" Length Thru Bore; 1 Keyseats
Face Width
12 Inch | 304.8 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-13/16 To 4 Inch | 46.038 To 101.6 Millimeter