Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XPD1046K35;10X46 CF DRUM PULLEY W/K35

XPD1046K35;10X46 CF DRUM PULLEY W/K35

10X46 CF DRUM PULLEY W/K35 ; CONVEYOR PULLEY 10X46 FOR BUSH REQD

Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; 3535 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats

Part #

XPD1046K35;10X46 CF DRUM PULLEY W/K35

BDI #

23160729

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
48.988
UNSPSC
24101716
Product Name
Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
3535
Class
Heavy Duty
Number of Keyseats
1
Other Features
Taper Lock Weld on Hub K35
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
Manufacturer Item Number
XPD1046K35
Long Description
Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; 3535 Bushing; Heavy Duty Class; 10" Pulley Diameter; 1-3/16 To 3-15/16" Bushing Bore Range; 3-1/2" Length Thru Bore; 1 Keyseats
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Pulley Diameter
10 Inch | 254 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
46 Inch | 1168.4 Millimeter