Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSU12OPN

SSU12OPN

SSU12OPN LINEAR BEARING ; 3/4" BORE 1.25" OD

3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning

Part #

SSU 12 OPN

BDI #

854082

PRICE
zł 157.87 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
31171506
EAN
0662486109907
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application | Heavy Duty
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSU12OPN
Weight / LBS
0.13
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length
1.625 Inch | 41.275 Millimeter