Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SBN10392

SBN10392

SBN10392 BALL NUT ; POWERTRAC SBN 0631-1000 RH DBL CKT

Ball Screw Nut; Cylindrical|Threaded For Flange; 0.631" Thread Diam; 1" Thread Lead; 0.631" Ball Circle Diam; 1-1/16" Outside Diam; 1.71" OA Len; Right Hand Thread; 4 Thread Starts; Steel; SRT Ball Screw

Part #

SBN10392

BDI #

22853211

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Cylindrical | Threaded For Flange
Total Number of Balls
42
Direction of Thread
Right Hand
Number of Thread Starts
4
Material
Steel
Ball Screw Series
SRT
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Nut | Standard Accuracy | Non Preloaded | 2 External Circuit Return | 0.938-16 UN-2A Thread
Category - BDI
Linear Ball Screw Nut
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SBN10392
Weight / LBS
0.28
Long Description
Ball Screw Nut; Cylindrical|Threaded For Flange; 0.631" Thread Diam; 1" Thread Lead; 0.631" Ball Circle Diam; 1-1/16" Outside Diam; 1.71" OA Len; Right Hand Thread; 4 Thread Starts; Steel; SRT Ball Screw
Outside Diameter
1.062 Inch | 26.975 Millimeter
Thread Lead
1 Inch | 25.4 Millimeter
Ball Circle Diameter
0.631 Inch | 16.027 Millimeter
Thread Diameter
0.631 Inch | 16.027 Millimeter
Overall Length
1.71 Inch | 43.434 Millimeter