Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Profile Rail Assemblies | BDI Poland
CategoriesLinear Motion ProductsCategoriesComplete AssembliesCategoriesProfile Rail Assemblies
THK
FBW3590XRUU+300L SLIDE RAIL ; WITH SLIDER
Rail Assembly; Profile Rail; Ball Guide Profile; Series FBW; 300MM Rail Length; 37.8MM Rail Width; 100MM OA Length; 60MM OA Width; 37.4MM OA Height; 1 Carriages/Rail; Stainless Steel; Yes Ball Screw; 195MM Stroke Length
INVENTORY
1

QTY

NSK
NH150350AN2PCZ-K1 LINEAR GUIDE ASSY ; NH SERIES SIZE 15 350MM RAIL AN SHAPE
Profile Rail Assembly; 15MM Rail Width; 350MM Rail Length; 28MM Overall Height; 34MM Block Width; 55MM Block Length; 60MM Pitch Length; 2 Block; Normal Grade Accuracy; Slight Preload; Standard Shape; High Load Type; Lubricating Unit

QTY

INA
INA KUME15C-W1-G2-V0-250/25/25
Profile Rail Assembly; 250MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; Steel; Roller Guide Profile; KUME Series; G2 Accuracy Class; Four Row Miniature Ball Monorail; Corrosion-Resistant

QTY

THK
THK HSR20C1SS+600L
Profile Rail Assembly; 600MM Rail Length; 1 Carriage/Rail; 20MM Width; 30MM Overall Length; Normal Preload; Stainless Steel

QTY

THK
SHS15C1SSC1+160L LINEAR GUIDE RAIL
Profile Rail Assembly; 160MM Rail Length; 15MM Rail Width; 1 Carriage/Rail; SHS Series; Normal Preload; Normal Accuracy; End Seals and Side Seals; Stainless Steel Material

QTY