INA
W30 VAH6X938X46CR13 ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 30MM Shaft Diameter; 938MM Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 312.86 / each
INVENTORY
INA
W15 H6 1000MM ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 15MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 116.64 / each
INVENTORY
EWELLIX
EWELLIX LJMH 12X200 ESSC2
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 200MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Part #
BDI #
THOMSON
1/2IN L CCPE X 30.59IN LG SHAFTING
Round Shafting; Solid; 1/2" Shaft Diameter; 39.59" Length; Plain Shaft Style; Chrome Plated Steel; Not Predrilled; Tolerance Class L
BDI #
THOMSON
1 1/4 L CTL X 86.5IN MTO SHAFT
Round Shaft; 1-1/4" Diameter; 86-1/2" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L; Solid
BDI #