Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

195657

195657

LOCTITE 195657

General Purpose Instant Adhesive; Surface Insensitive; Tube; Viscous Liquid; Vertical Surface and Overhead Application; Colorless; 3 G

Part #

195657

BDI #

15073393

PRICE
zł 11.10 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31201619
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Tube
Texture
Viscous Liquid
Application
Vertical Surface and Overhead Application
Tradename
454 | PRISM
Manufacturer's Description
Loctite 454 Prism Instant Adhesive Gel
Color
Colorless
Container Size value And um
3 G
Substrate Material
Metal | Plastic | Elastomer
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
NSF P1
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Tube; Viscous Liquid; Vertical Surface and Overhead Application; Colorless; 3 G