Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HYSOL 175-SPRAY IDH 420493

HYSOL 175-SPRAY IDH 420493

HYSOL 175-SPRAY IDH 420493

420493 SPRAY HMELT GUN ; 175 SERIES 1.75"

Hand Held Hot Melt Applicator; Size 1.75 IN DIA Stick; Includes Dispenser Stand | Standard Wide Spray Nozzle; For Hot Melt Adhesive Dispenser

Part #

HYSOL 175-SPRAY IDH 420493

BDI #

1056403

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.247
EAN
0079340980372
Product Name
Applicator
Product Description
Hand Held Hot Melt Applicator
Application
Hot Melt Adhesive Dispenser
Size if applicable
1.75 IN DIA Stick
Includes
Dispenser Stand | Standard Wide Spray Nozzle
Other Features
HYSOL 175 SPRAY | EVA Stick | Industrial Grade | Pneumatic
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.20.90.00
Noun
Applicator
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98037
Weight / LBS
4.954
Long Description
Hand Held Hot Melt Applicator; Size 1.75 IN DIA Stick; Includes Dispenser Stand | Standard Wide Spray Nozzle; For Hot Melt Adhesive Dispenser