Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

32436-AA CITRO CLEANER 500ML

32436-AA CITRO CLEANER 500ML

CRC 32436-AA CITRO CLEANER 500ML

Specialty Purpose Citrus Cleaner; Industrial; Aerosol Can; Aerosol; All Industry Equipment; Colorless; 500 Ml

Part #

32436-CO

BDI #

20465095

PRICE
zł 32.40 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Name And Type
Specialty Purpose Citrus Cleaner
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Aerosol
Application
All Industry Equipment
Manufacturer's Description
CRC Citrus Cleaner
Color
Colorless
Container Size value And um
500 Ml
Substrate Material
Metal | Rubber | Plastic
Degree of Flashpoint value And um
12 Deg C
Odor
Citrus
Other Features
Flammable | Corrosive | Closed Cup | Removes Oil - Grease - Tar - Bitumen
Net Weight
500 Ml
Category - BDI
Chemicals Specialty Purpose Cleaners
Product Group - BDI
C00104
Harmonized Tariff Code
3402.90.50.50
Noun
Cleaner
Keyword String
Metal
Manufacturer URL
https://www.crcind.com
Weight / LBS
1.13979
Long Description
Specialty Purpose Citrus Cleaner; Industrial; Aerosol Can; Aerosol; All Industry Equipment; Colorless; 500 Ml