Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LB 8007 400ML IDH 247784

LB 8007 400ML IDH 247784

LB 8007 400ML IDH 247784

LOCTITE LB 8007 400ML IDH 247784

Anti-Seize Compound; Copper Grade; Aerosol Can; Paste; General Purpose | Screws | Nuts | Pipes | Exhaust Bolts | Brake Calliper Bolts; Copper; 400 Ml

Part #

247784

BDI #

20520921

PRICE
zł 53.17 / each

QTY

INVENTORY:
8
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.277
UNSPSC
15121515
Product Name
Anti-Seize
Product Type
Copper Grade
Container Type
Aerosol Can
Texture
Paste
Application
General Purpose | Screws | Nuts | Pipes | Exhaust Bolts | Brake Calliper Bolts
Tradename
LOCTITE
Manufacturer's Description
Loctite Lb 8007 C5-A Ae
Color
Copper
Container Size value And um
400 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 17 Deg C
Odor
Ketone
VOC Content - Percentage
35.9 Percentage
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Copper Grade; Aerosol Can; Paste; General Purpose | Screws | Nuts | Pipes | Exhaust Bolts | Brake Calliper Bolts; Copper; 400 Ml