Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
LB 8151 300ML IDH 338336

LB 8151 300ML IDH 338336

LB 8151 300ML IDH 338336

LOCTITE LB 8151 300ML IDH 338336

Anti-Seize Compound; Silver Grade; Aerosol Can; Liquid; Lubrication | Combustion Motor | Oil and Gas Burner; Silver; 300 Ml

Part #

338336

BDI #

15069287

PRICE
zł 45.55 / each

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
15121515
Product Name
Anti-Seize
Product Type
Silver Grade
Container Type
Aerosol Can
Texture
Liquid
Application
Lubrication | Combustion Motor | Oil and Gas Burner
Tradename
LOCTITE
Manufacturer's Description
Silver Grade Anti-Seize
Color
Silver
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above -18 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
42 Percentage | 323 g/l
Conformance to Certificate
CFIA | MIL-PRF-907E
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Long Description
Anti-Seize Compound; Silver Grade; Aerosol Can; Liquid; Lubrication | Combustion Motor | Oil and Gas Burner; Silver; 300 Ml