Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
GRAPHITE ASSEMBLY PASTE MOS2 500ML

GRAPHITE ASSEMBLY PASTE MOS2 500ML

GRAPHITE ASSEMBLY PASTE MOS2 500ML

32639-AA GRAPHITE ASSE. PASTE+MOS2 500ML

Industrial Lubricant; Industrial; Aerosol Can; Paste; Bolt | Bearing Seat | Seal and Screw Assembly | Guide | Wheel Bearing | Klin Cart | Open Gear | Gear Wheel; Black; 500 Ml

Part #

32639-AA

BDI #

20334457

PRICE
zł 115.57 / each

QTY

INVENTORY:
174
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
15121500
Product Name And Type
Specialty Lubricant
Typical Use
Industrial
Container Type
Aerosol Can
Texture
Paste
Application
Bolt | Bearing Seat | Seal and Screw Assembly | Guide | Wheel Bearing | Klin Cart | Open Gear | Gear Wheel
Manufacturer's Description
CRC Graphite Assembly Paste Plus Mos2
Color
Black
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Solvent
Other Features
Universal
Net Weight
500 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Industrial
Manufacturer URL
https://www.crcind.com
Long Description
Industrial Lubricant; Industrial; Aerosol Can; Paste; Bolt | Bearing Seat | Seal and Screw Assembly | Guide | Wheel Bearing | Klin Cart | Open Gear | Gear Wheel; Black; 500 Ml