Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SI 5910 50ML IDH 2051998

SI 5910 50ML IDH 2051998

LOCTITE SI 5910 50ML IDH 2051998

Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Black; 50 Ml; Stamped Sheet Metal Cover | Timing Cover | Oil Sump

Part #

2051998

BDI #

15070908

PRICE
zł 29.12 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31201600
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Stamped Sheet Metal Cover | Timing Cover | Oil Sump
Manufacturer's Description
Loctite Flange Sealant
Color
Black
Substrate Material
Metal | Plastic
Odor
Mild
VOC Content - Percentage
4.01 Percentage | 53.7 g/l
Category - BDI
Chemicals Sealants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Black; 50 Ml; Stamped Sheet Metal Cover | Timing Cover | Oil Sump