Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SI 595 310ML

SI 595 310ML

LOCTITE SI 595 310ML

Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Translucent; 310 Ml; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue | Door | Window

Part #

2062060

BDI #

20079998

PRICE
zł 60.85 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
31201600
Typical Use
Pipe Sealant
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue | Door | Window
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex Clear Rtv Silicone
Color
Translucent
Substrate Material
Ceramic | Composite | Glass | Aluminum | Steel | Plastic
Odor
Acetic Acid
VOC Content - Percentage
3 Percentage | 30 g/l
Other Features
Non Toxic
Category - BDI
Chemicals Sealants Specialty Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Sealant; Pipe Sealant; Tube; Paste; Translucent; 310 Ml; Electrical Insulation | Protection of Lead From Mechanical Shock | Trim Bonding | Sealing Of Ductwork | Vent | Flue | Door | Window