Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
EA 7363 8.6OZ IDH 1108757

EA 7363 8.6OZ IDH 1108757

EA 7363 8.6OZ IDH 1108757

EA 7363 8.6OZ IDH 1108757 REPAIR KIT ; MULTI PUR GREY GROUT CONCR 8.6OZ 12EA/CS

Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 8.6 Oz; Seismic Anchoring and Bracing | Full-Depth Concrete Pavement Repair | Crack Injection | Anchoring in Wet and Submerge

Part #

EA 7363 8.6OZ IDH 1108757

BDI #

1055192

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.31
UNSPSC
30111506
EAN
0079340427853
Product Name
Grouting
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Seismic Anchoring and Bracing | Full-Depth Concrete Pavement Repair | Crack Injection | Anchoring in Wet and Submerge
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Anchor Bolt Grout HP
Container Size value And um
8.6 Oz
Other Features
High Performance | High Strength
Net Weight
8.6 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Grouting
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
1108757
Weight / LBS
0.683
Long Description
Grouting; Concrete Repair; Multi Purpose; Gray; Kit; 8.6 Oz; Seismic Anchoring and Bracing | Full-Depth Concrete Pavement Repair | Crack Injection | Anchoring in Wet and Submerge