Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PC 9416 10LB KIT IDH 235632

PC 9416 10LB KIT IDH 235632

PC 9416 10LB KIT IDH 235632

PC 9416 10LB KIT IDH 235632 ; 99361 COMPOUND FLOOR FILL 10LB KIT

Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 10 Lb; Floor | Spalled Area | Ramp and Stair

Part #

PC 9416 10LB KIT IDH 235632

BDI #

1056172

QTY

CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
4.798
UNSPSC
30111500
EAN
0079340993617
Product Name
Flooring
Product Type
Concrete Repair
Typical Use
Multi Purpose
Color
Gray
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Floor | Spalled Area | Ramp and Stair
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Floor Fill
Container Size value And um
10 Lb
Conformance to Certificate
CFIA
Other Features
No Solvents | Recoat 6 Hour | Non Shrinking
Net Weight
160 Oz
Category - BDI
Chemicals Surface Treatments Flooring
Product Group - BDI
480
Harmonized Tariff Code
3214.90.50.00
Noun
Flooring
Keyword String
Concrete Repair
Manufacturer URL
Manufacturer Item Number
99361
Weight / LBS
12.011
Long Description
Flooring; Concrete Repair; Multi Purpose; Gray; Kit; 10 Lb; Floor | Spalled Area | Ramp and Stair