Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DMCCO-50-48 OBSOLETE DO NOT USE 02/19

DMCCO-50-48 OBSOLETE DO NOT USE 02/19

DMCCO-50-48 OBSOLETE DO NOT USE 02/19

DMCCO-50-48 OBSOLETE DO NOT USE 02/19 ; CLUTCH

Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 48VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft

Part #

DMCCO-50-48 OBSOLETE DO NOT USE 02/19

BDI #

17845504

QTY

Brand
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
4.495
Product Name
Clutch
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Double C-Face | Shaft
Voltage Rating
48VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 22Lb-ft
Product Type
Friction Facing
Actuation/Return
Armature
Product Series
DMCCO
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Mounting Frame Profile
NEMA
Mounting Frame Size
56C
Power Off Status
Disengagement
Number of Friction Discs
0
Inch - Metric
Inch
Other Features
Pre-Lubricated | One-Piece | Burnished
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8505.20.00.00
Noun
Clutch
Keyword String
Electrical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
DMCCO-50-48 CLUTCH
Manufacturer Internal Number
028854
Weight / LBS
9.9
Long Description
Clutch; Electrical Activation; Straight | Finished Bore; 5/8" Bore; Hollow Bore Input; Shaft Output; Double C-Face | Shaft Mount; 48VDC Voltage; Bidirectional Rotation; Static Torque 22Lb-ft
Bore
0.625 Inch | 15.875 Millimeter