Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

146222DF

146222DF

EATON 146222DF

Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 34500Lb-in

Part #

146222DF

BDI #

303582

QTY

Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
Weight / Kilogram
102.15
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Reborable
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Flange Mounted | Minimum Plain Bore
Torque
Static Torque 34500Lb-in
Product Type
Friction Disc
Actuation/Return
Spring | Air
Tradename
AIRFLEX
Product Series
DBB
Housing Style
Cylindrical
Shaft-Thru/End
End
Maximum RPM
2400
Pressure
60psi
Application
Bottling Equipment | Power Shovels | Conveyors | Shears | Power Presses
Inch - Metric
Inch
Other Features
Air Cooled | Low Inertia Friction Disc Assembly | Optional Split Friction Disc | Long Wearing | Self Lubricating Polypak Seal
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer URL
Manufacturer Item Number
146222DF
Weight / LBS
225
Long Description
Brake; Pneumatic Activation; Straight|Reborable Bore; Hollow Bore Input; Flange Mounted|Minimum Plain Bore Mount; Static Torque 34500Lb-in
Bore
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0 Inch | 0 Millimeter