Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

835421

835421

835421 ROTOR HUB ; NON RETURNABLE 1.625" BORE

Brake; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in

Part #

835421

BDI #

456181

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
39.411
EAN
0662284207270
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-5530.35Lb-in | STD-10448.9Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB14
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
3000
Pressure
1 to 85psi
Thermal Capacity
23.3HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Inch
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Noun
Braking System
Keyword String
Air/Pneumatic
Manufacturer Item Number
835421
Weight / LBS
87
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 1-5/8" Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Port Size
0 Inch | 0 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter