Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-7278-5348G1

34-7278-5348G1 ; .75 KW 2400RPM DC D71D 3428P TEFC B5 N

DC Motor; 1.005HP; D71D Frame Size; 2400 Sync RPM; 200V Voltage; TEFC Enclosure; B5 Face Mounting; Base

Part #

34-7278-5348G1

BDI #

20176732

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
17.687
UNSPSC
26100000
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
39
Product Detail
DC Motor
Product Specification
1.005HP; D71D Frame Size; 2400 Sync RPM; 200V Voltage; TEFC Enclosure; B5 Face Mounting; Base
Long Description
DC Motor; 1.005HP; D71D Frame Size; 2400 Sync RPM; 200V Voltage; TEFC Enclosure; B5 Face Mounting; Base