Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

34-7335Z665G2

34-7335Z665G2 ; 1HP 1800RPM DC 56C 3446P TENV F1 N

DC Motor; 1HP; 56C Frame Size; 1800 Sync RPM; 28V Voltage; TENV Enclosure; F1 Face Mounting; Base

Part #

34-7335Z665G2

BDI #

20176736

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
22.676
UNSPSC
26100000
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Product Detail
DC Motor
Product Specification
1HP; 56C Frame Size; 1800 Sync RPM; 28V Voltage; TENV Enclosure; F1 Face Mounting; Base
Long Description
DC Motor; 1HP; 56C Frame Size; 1800 Sync RPM; 28V Voltage; TENV Enclosure; F1 Face Mounting; Base