Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B397247

B397247 ; 1750RPM 30HP DC MOTOR

DC Motor; 30HP; LC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 31-1/4" Overall Length

Part #

B397247

BDI #

21798954

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
217.687
UNSPSC
26100000
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
480
Product Detail
DC Motor
Product Specification
30HP; LC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 31-1/4" Overall Length
Long Description
DC Motor; 30HP; LC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 31-1/4" Overall Length