Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B421537

B421537 ; 100HP 1750RPM DC MOTOR

DC Motor; 100HP; LC3212ATZ Frame Size; 1750 Sync RPM; TEPV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 8" Base to Center Height; 41-1/4" Overall Length

Part #

B421537

BDI #

21801070

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
34.014
UNSPSC
26100000
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
1375
Product Detail
DC Motor
Product Specification
100HP; LC3212ATZ Frame Size; 1750 Sync RPM; TEPV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 8" Base to Center Height; 41-1/4" Overall Length
Long Description
DC Motor; 100HP; LC3212ATZ Frame Size; 1750 Sync RPM; TEPV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 8" Base to Center Height; 41-1/4" Overall Length