Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7910 06 00

7910 06 00

7910 06 00 BALL VALVE ; MINI 6MM 10/PAK

Ball Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic

Part #

7910 06 00

BDI #

15074428

PRICE
zł 38.59 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
40141607
EAN
0820099337357
Valve Type
Ball
Port Type
6 MM Tubing OD
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Knob
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Plastic
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Weight / LBS
0.08818
Long Description
Ball Valve; 6 MM Tubing OD Port; 2 Port | 2 Way; 2 Position; Pneumatic; Knob; 145 PSI; -4 To 176 Deg F; NBR Seal; Plastic
Overall Width
0.866 Inch | 22 Millimeter
Overall Length
2.047 Inch | 52 Millimeter
Overall Height
1.457 Inch | 37 Millimeter