Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1094P62 00

1094P62 00

1094P62 00 SEMI RIGID POLYAMIDE TUBING ; 1/2IN OD X 0.38IN ID 100FT/ROLL

Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Nylon; Clear; 200 PSI - 14 Bar Operating Pressure

Part #

1094P62 00

BDI #

19290028

QTY

CATEGORY
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.73
UNSPSC
40183000
EAN
0820099175300
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-4 To 175 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Industrial | Pneumatic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Abrasion - Chemical - Humidity Resistant | Semi Rigid | Bending Radius 50.8 MM
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
Weight / LBS
3.80297
Long Description
Tubing; Single; 3/8" Inside Diameter; 1/2" Outside Diameter; Nylon; Clear; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter