Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Tubings | BDI Poland
CategoriesFluid PowerCategoriesHose Flexible Tubing And AssembliesCategoriesTubings
SAINT GOBAIN
T3608-23 TYGON TUBE
Tubing; Single; 6.4MM Inside Diameter; 9.6MM Outside Diameter; Thermoplastic; Clear; 25 PSI | 1.72 Bar Operating Pressure
Part #
PRICE
zł 14.90 / each
INVENTORY
4

QTY

SAINT GOBAIN
T3610-23 TYGON TUBE
Tubing; Single; 8MM Inside Diameter; 11.2MM Outside Diameter; Thermoplastic; Clear; 20.015 PSI | 1.38 Bar Operating Pressure
Part #
PRICE
zł 17.90 / each
INVENTORY
30

QTY

SAINT GOBAIN
T3612-23 TYGON TUBE
Tubing; Single; 9.5MM Inside Diameter; 12.7MM Outside Diameter; Thermoplastic; Clear; 20.015 PSI | 1.38 Bar Operating Pressure
Part #
PRICE
zł 21.09 / each
INVENTORY
30

QTY

SAINT GOBAIN
T4416-23 TYGON TUBING
Tubing; Single; 12.7MM Inside Diameter; 15.9MM Outside Diameter; Thermoplastic; Clear; 19 PSI | 1.31 Bar Operating Pressure
Part #
PRICE
zł 26.98 / each
INVENTORY
1

QTY

SAINT GOBAIN
T4416-43 TYGON TUBING ; 12.7MM X 19.1MM
Tubing; Single; 12.7MM Inside Diameter; 19.1MM Outside Diameter; Thermoplastic; Clear; 33.93 PSI | 2.34 Bar Operating Pressure
Part #
PRICE
zł 58.18 / each
INVENTORY
31

QTY