Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MOEH-3/2-1/8-P-B NR. 173430

MOEH-3/2-1/8-P-B NR. 173430

MOEH-3/2-1/8-P-B NR. 173430 SOL VALVE ; POR

Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum

Part #

173430

BDI #

15069163

PRICE
zł 316.16 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
40141605
Valve Type
Piston | Solenoid
Port Type
1/8" G
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
116 PSI
Operating Pressure Range
30 To 116 PSI
Operating Temperature Range
23 To 122 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
600/500 L/Min Flow Rate | Manifold with Two M3 Screw Mounting | -5 To 50 Deg C Ambient Temperature | Normally Open
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Piston Solenoid
Manufacturer URL
https://www.festo.com
Weight / LBS
0.231
Long Description
Piston Valve; 1/8" G Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 116 PSI; 23 To 122 Deg F; Buna-N Seal; Aluminum
Overall Height
1.929 Inch | 49 Millimeter
Overall Length
4.37 Inch | 111 Millimeter
Overall Width
0.701 Inch | 17.8 Millimeter