Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F40T12/CWSU/A/TG

F40T12/CWSU/A/TG

F40T12/CWSU/A/TG FLUORESCENT LAMP ; 40W 48" LN

Fluorescent Lamp; 40W Power; Medium Bi-Pin; 2600 Lumen Brightness; T12 Shape; Opaque Color; 4100K Color Temperature; 48" Nominal Length; 1-1/2" Diameter; Green Base Cap-Base Information

Part #

F40T12/CWSU/A/TG

BDI #

25158099

QTY

Brand
Manufacturer Name
PHILIIPS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39101605
Harmonized Tariff Code
8539.31.00.70
Noun
Lamp
Keyword String
Fluorescent
Manufacturer URL
https://www.philips.com
Product Detail
Fluorescent Lamp
Product Specification
40W Power; Medium Bi-Pin; 2600 Lumen Brightness; T12 Shape; Opaque Color; 4100K Color Temperature; 48" Nominal Length; 1-1/2" Diameter; Green Base Cap-Base Information
Long Description
Fluorescent Lamp; 40W Power; Medium Bi-Pin; 2600 Lumen Brightness; T12 Shape; Opaque Color; 4100K Color Temperature; 48" Nominal Length; 1-1/2" Diameter; Green Base Cap-Base Information