Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SN 16X5R STD NUT/SLEEVE WPR CI

SN 16X5R STD NUT/SLEEVE WPR CI

EWELLIX SN 16X5R STD NUT/SLEEVE WPR CI

Ball Screw Nut; Flanged; 16MM Thread Diam; 5MM Thread Lead; 16MM Ball Circle Diam; 28MM Outside Diam; 43.5MM OA Len; Right Hand Thread; 1 Thread Start; Steel

Part #

SN 16X5R STD NUT/SLEEVE WPR CI

BDI #

1413901

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.78
UNSPSC
26111500
Product Name
Ball Screw Nut
Product Type
Flanged
Direction of Thread
Right Hand
Number of Thread Starts
1
Material
Steel
Inch - Metric
Metric
Other Features
Cannot use with Other Manufacturers Ball Nut | Precision Rolled | Non Preloaded | Internal Return Circuit | With Wiper
Category - BDI
Ball Screw Nut
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Flanged Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
SN 16X5R STD NUT/SLEEVE WPR CI
Weight / LBS
6.129
Long Description
Ball Screw Nut; Flanged; 16MM Thread Diam; 5MM Thread Lead; 16MM Ball Circle Diam; 28MM Outside Diam; 43.5MM OA Len; Right Hand Thread; 1 Thread Start; Steel
Thread Diameter
0.63 Inch | 16 Millimeter
Overall Length
1.713 Inch | 43.5 Millimeter
Overall Width
0 Inch | 0 Millimeter
Overall Height
0 Inch | 0 Millimeter
Thread Lead
0.197 Inch | 5 Millimeter
Ball Circle Diameter
0.63 Inch | 16 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter