Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HSR25LC1SSM+220LM

HSR25LC1SSM+220LM

HSR25LC1SSM+220LM LINEAR RAIL ; 25 SIZE 220MM RAIL LN

Profile Rail Assembly; 220MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Normal Preload; Normal Grade; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail

Part #

HSR25LC1SSM+220LM

BDI #

26964424

QTY

Brand
Manufacturer Name
THK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153034
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.thk.com
Product Detail
Profile Rail Assembly
Product Specification
220MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Normal Preload; Normal Grade; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail
Long Description
Profile Rail Assembly; 220MM Rail Length; 23MM Rail Width; 1 Carriage/Rail; HSR Series; Normal Preload; Normal Grade; With End Seal, Side Seal and Inner Seal; Stainless Steel Block Material; Stainless Steel Rail