Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1NAM08NN0L150

1NAM08NN0L150

1NAM08NN0L150 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT STD 2 PILLOW BLOCK

Round Rail Assembly; End Supported; 8MM Shaft Diameter; 150MM Shaft Length; 32MM Support Rail Width; 15MM Base to Shaft Center; SPPB-M08-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 32MM Length; 35MM Width; 28MM Height

Part #

1NAM08NN0L150

BDI #

855200

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
End Supported
Bearing Block/Carriage Number
SPPB-M08-XS
Number of Bearing Blocks/Carriages
2
End Support Part Number
SB-M08-XS
Material
Aluminum Pillow Block | Iron End Support Block | Steel Shaft
Inch - Metric
Metric
Other Features
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1NAM08NN0L150
Weight / LBS
1.1
Long Description
Round Rail Assembly; End Supported; 8MM Shaft Diameter; 150MM Shaft Length; 32MM Support Rail Width; 15MM Base to Shaft Center; SPPB-M08-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 32MM Length; 35MM Width; 28MM Height
Support Rail Width
1.26 Inch | 32 Millimeter
Bearing Block/Carriage Length
1.26 Inch | 32 Millimeter
Bearing Block/Carriage Width
1.378 Inch | 35 Millimeter
Shaft Diameter
0.315 Inch | 8 Millimeter
Shaft Length
5.906 Inch | 150 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Center Distance of Mounting Holes
0.984 Inch | 25 Millimeter
Bearing Block/Carriage Height
1.102 Inch | 28 Millimeter
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Base to Center of Shaft
0.591 Inch | 15 Millimeter