Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1NAM12NM0L300

1NAM12NM0L300

1NAM12NM0L300 RND SHFT LINEAR GUIDE RAIL ; POR 1NA END SPRT LOW SUPPORT A2 PB

Round Rail Assembly; End Supported; 12MM Shaft Diameter; 300MM Shaft Length; 43MM Support Rail Width; 20MM Base to Shaft Center; SSEPB-M12-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 39MM Length; 43MM Width; 35MM Height

Part #

1NAM12NM0L300

BDI #

855206

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.728
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
End Supported
Bearing Block/Carriage Number
SSEPB-M12-XS
Number of Bearing Blocks/Carriages
2
End Support Part Number
ASB-M12-XS
Material
Aluminum Pillow Block and End Support Block | Steel Shaft
Inch - Metric
Metric
Other Features
Closed Pillow Block | Fixing Hole Distance is Across Rail Axis Due to End Support | M6 Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1NAM12NM0L300
Weight / LBS
1.604
Long Description
Round Rail Assembly; End Supported; 12MM Shaft Diameter; 300MM Shaft Length; 43MM Support Rail Width; 20MM Base to Shaft Center; SSEPB-M12-XS; 2 Bearing Block/Carriages; Bearing Block/Carriage: 39MM Length; 43MM Width; 35MM Height
Base to Center of Shaft
0.787 Inch | 20 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Bearing Block/Carriage Height
1.378 Inch | 35 Millimeter
Support Rail Width
1.693 Inch | 43 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Bearing Block/Carriage Width
1.693 Inch | 43 Millimeter
Center Distance of Mounting Holes
1.181 Inch | 30 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Bearing Block/Carriage Length
1.535 Inch | 39 Millimeter
Shaft Length
11.811 Inch | 300 Millimeter