Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FNYBUTFB12LLS

FNYBUTFB24AL

FNYBUTFB24AL TWIN FLGD PILLOW BLOCK BRG ; 1.5" BORE FLUORONYLINER SELF-ALIGNING

1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 7-1/2" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; FNYBU-24-AL; 2 Seals; Self Aligning; End Mount Twin

Part #

FNYBUTFB24AL

BDI #

854292

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
31171501
EAN
0662486202899
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-24-AL
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Compensated ID | 18TPI | Length Thru Bore 3 Inch on Both Side
Category - BDI
Flange Block Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTFB24AL
Weight / LBS
7.8
Long Description
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 7-1/2" Housing Length; 5/16" Mounting Hole Diam; Relubricatable; FNYBU-24-AL; 2 Seals; Self Aligning; End Mount Twin
Bolt Spacing
3.13 Inch | 79.5 Millimeter
Housing Overall Length
7.5 Inch | 190.5 Millimeter
Mounting Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Bolt Circle Diameter Round
4.43 Inch | 112.52 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter