SPB8
SPB-8 PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT ALUMINUM
Pillow Block Linear Ball Bearing; 1/2" Bore; 11/16" Base to Center Height; 1.7" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 0.16" Mounting Hole Diam; Yes Relubricatable; SUPER-8-DD; 2 Seals; Non-Adjustable; Yes Self Aligning
Part #
SPB-8
BDI #
854052
PRICE
zł 190.85 / each
INVENTORY: