Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KWSE20-G1-V2

KWSE20-G1-V2

INA KWSE20-G1-V2

Carriage; Ball Slide; Series KWSE; 71MM Overall Length; 63MM Overall Width; 25.4MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange

Part #

KWSE20 G1V2

BDI #

15072890

PRICE
zł 578.62 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWSE
Section
Solid
Material
Steel
Shape
Rectangular | Flange
Inch - Metric
Metric
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.94799
Long Description
Carriage; Ball Slide; Series KWSE; 71MM Overall Length; 63MM Overall Width; 25.4MM Overall Height; 20MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular | Flange
Rail Width
0.787 Inch | 20 Millimeter
Overall Height
1 Inch | 25.4 Millimeter
Overall Width
2.48 Inch | 63 Millimeter
Overall Length
2.795 Inch | 71 Millimeter