Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RW24V

RW24V

RW24V LINEAR ROLLER BEARING ; ROUNDWAY DUAL TYPE 1.5" D SELF-ALIGNING

Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Dual V; 2-3/4" Mounting Block Len; 7.88" Mounging Block Wid; 3.38" Mounting Block Hght; 6" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block

Part #

RW24V

BDI #

854890

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.31
UNSPSC
31171506
EAN
0662486101420
Product Name
Roundway Bearing
Mounting Block Type
Dual V
Roller Type
Roller
Number of Bearings
2
Rail Number
1-1/2 L PD
Material
Steel Roller | Malleable Iron Block
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Eccentric Trunnion Pin | Concave Roller | Chain Linked Roller
Category - BDI
Roundway Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW24V
Weight / LBS
11.7
Long Description
Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Dual V; 2-3/4" Mounting Block Len; 7.88" Mounging Block Wid; 3.38" Mounting Block Hght; 6" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Mounting Block Width
7.88 Inch | 200.152 Millimeter
Bearing Length
5.38 Inch | 136.652 Millimeter
Bolt Center Across Shaft
6 Inch | 152.4 Millimeter
Mounting Block Length
2.75 Inch | 69.85 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Mounting Block Height
3.38 Inch | 85.852 Millimeter
Mounting Hole Diameter
0.38 Inch | 9.652 Millimeter