Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RW32B

RW32B

RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING

Roundway Bearing; 2" Shaft Diameter; 7.38" Bearing Length; 31/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning

Part #

RW32B

BDI #

854892

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.49
UNSPSC
31171506
EAN
0662486101444
Product Name
Roundway Bearing
Mounting Block Type
None
Roller Type
Roller
Number of Bearings
1
Rail Number
2 L PD
Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Cantilever Type Trunnion Pin | Mounted in a Custom Housing | With Two Seals | Blind Hole
Category - BDI
Roundway Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
Linear
Keyword String
Roller Roundway Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
RW32B
Weight / LBS
7.7
Long Description
Roundway Bearing; 2" Shaft Diameter; 7.38" Bearing Length; 31/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Mounting Hole Diameter
0.969 Inch | 24.613 Millimeter
Mounting Block Length
0 Inch | 0 Millimeter
Mounting Block Width
0 Inch | 0 Millimeter
Bolt Center Across Shaft
0 Inch | 0 Millimeter
Mounting Block Height
0 Inch | 0 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Bearing Length
7.38 Inch | 187.452 Millimeter