Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ASB24

ASB24

ASB24 SHAFT SUPPORT BLOCK ; 38.1MM BORE 2 BOLT SUPPORT BLOCK 60 CASE

1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/4" Overall Width; 3-1/2" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.34" Mounting Hole Diameter; Aluminum

Part #

ASB24

BDI #

843347

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
23153000
EAN
0662486100171
Housing Style
2 Bolt Support Block
Material
Aluminum
Compact Shaft Series
60 Case Shafting
Inch - Metric
Inch
Other Features
5/16 Inch Bolt
Category - BDI
Round Rail Support Blocks
Product Group - BDI
450
Noun
Support Block
Keyword String
Shaft Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ASB24
Weight / LBS
1.16
Long Description
1-1/2" Bore; 2 Bolt Support Block; 1-1/4" Overall Length; 4-3/4" Overall Width; 3-1/2" Overall Height; 2" Base to Center of Shaft; 3-1/2" Bolt Center Across Shaft; 0.34" Mounting Hole Diameter; Aluminum
Overall Length
1.25 Inch | 31.75 Millimeter
Overall Width
4.75 Inch | 120.65 Millimeter
Mounting Hole Diameter
0.34 Inch | 8.636 Millimeter
Base to Center of Shaft
2 Inch | 50.8 Millimeter
Overall Height
3.5 Inch | 88.9 Millimeter
Bolt Center Across Shaft
3.5 Inch | 88.9 Millimeter
Bore
1.5 Inch | 38.1 Millimeter