Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRFCC44468LBCHK

CRFCC44468LBCHK

CRFCC44468LBCHK FIXED CENTRE CARRIAGE

Series FCC; 145MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;

Part #

CRFCC44468LBCHK

BDI #

19118049

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-34-C/E | RLJ-34-C/E
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Corrosion Resistance | Fixed Center Carriage | Anodized | Twin Bearing | Metal Shield | With Lubricator
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
CRFCC44468LBCHK
Weight / LBS
2.381
Long Description
Series FCC; 145MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;
Overall Width
4.567 Inch | 116 Millimeter
Overall Height
1.409 Inch | 35.8 Millimeter
Overall Length
5.709 Inch | 145 Millimeter
Rail Width
1.732 Inch | 44 Millimeter