Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRFCC44468LBDRNSCHK

CRFCC44468LBNSCHK

CRFCC44468LBNSCHK FIXED CENTRE CARRIAGE

Series FCC; 145MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;

Part #

CRFCC44468LBNSCHK

BDI #

19118056

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.08
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-34-C/E | RLJ-34-C/E
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Corrosion Resistance | Fixed Center Carriage | Anodized | Twin Bearing | Nitrile Seal | With Lubricator
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
CRFCC44468LBNSCHK
Weight / LBS
2.381
Long Description
Series FCC; 145MM Overall Length; 116MM Overall Width; 35.8MM Overall Height; Track Roller; 4 Track Rollers; 44MM Rail Width; Solid Section; Aluminum;
Overall Height
1.409 Inch | 35.8 Millimeter
Overall Length
5.709 Inch | 145 Millimeter
Overall Width
4.567 Inch | 116 Millimeter
Rail Width
1.732 Inch | 44 Millimeter